{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Stainless steel wire | |
Brush ⌀ D1 | 50 mm | |
Bristle thickness | 0.2 mm | |
Bristle width L1 | 10 mm | |
Length of brush section H1 | 12 mm | |
Shank ⌀ Ds | 6 mm | |
Twisted knotting | waved | |
maximum speed | 15,000 min-1 | |
Type of product | Wheel brush |
Article number | 574253 50X10 | |
EAN / GTIN | 4067263934752 | |
Manufacturer number | 574253 50X10 |
This article |
Recommendations |
|
---|---|---|
Wheel brush with shank Stainless steel wire 0.20 mm 50X10 mm |
||
Bristle width L1 | 10 | 10 |
Brush material | Stainless steel wire | Steel wire, brass-coated |
Brush ⌀ D1 | 50 | 50 |
maximum speed | 15,000 | 15,000 |
Twisted knotting | waved | waved |
Type of product | Wheel brush | Wheel brush |
Shank ⌀ Ds | 6 | 6 |