• The item cannot be ordered due to missing prices.

Wheel brush with shank Stainless steel wire 0.20 mm 30X6 mm

Article no.: 574253 30X6

Select article variation and quantity

Brush ⌀ D1× bristle width L1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush material Stainless steel wire
Brush ⌀ D1 30 mm
Bristle thickness 0.2 mm
Bristle width L1 6 mm
Length of brush section H1 6 mm
Shank ⌀ Ds 6 mm
Twisted knotting waved
maximum speed 20,000 min-1
Type of product Wheel brush

Identification numbers & Classifications

Article number 574253 30X6
EAN / GTIN 4067263934745
Manufacturer number 574253 30X6

Description

Version:

Waved special high quality wire, shank ⌀ 6 mm.

Application:

For portable grinders, on flexible drive machines or drills for brushing surfaces. High speeds improve the brush performance.
For removal of rust and scale, and for cleaning

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart