• The item cannot be ordered due to missing prices.

Wheel brush with shank Stainless steel wire 0.30 mm, Brush ⌀ D1× bristle width L1: 80X18mm

Article no.: 574200 80X18

Select article variation and quantity

Brush ⌀ D1× bristle width L1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush material Stainless steel wire
Brush ⌀ D1 80 mm
Brush width 18 mm
Bristle thickness 0.3 mm
Bristle width L1 18 mm
Length of brush section H1 20 mm
Shank ⌀ Ds 6 mm
Twisted knotting waved
maximum speed 15,000 min-1
Type of product Wheel brush

Identification numbers & Classifications

Article number 574200 80X18
EAN / GTIN 4017359268469
Manufacturer number 418363

Description

Version:

Waved special high quality wire, shank ⌀ 6 mm.

Application:

For portable grinders, on flexible drive machines or drills for brushing surfaces. High speeds improve the brush performance.
For removal of rust and scale, and for cleaning

Downloads & documents

Compare with similar products

This article


Recommendations


Wheel brush with shank Stainless steel wire 0.30 mm, Brush ⌀ D<sub>1</sub>× bristle width L<sub>1</sub>: 80X18mm

Wheel brush with shank Stainless steel wire 0.30 mm, Brush ⌀ D1× bristle width L1: 80X18mm

Bristle width L1 18 mm 13 mm 13 mm 18 mm
Length of brush section H1 20 mm 20 mm 20 mm 20 mm
Brush material Stainless steel wire Steel wire Steel wire Stainless steel wire
maximum speed 15,000 min-1 15,000 min-1 15,000 min-1 15,000 min-1
Twisted knotting waved waved waved waved
Type of product Wheel brush Wheel brush Wheel brush Wheel brush
Shank ⌀ Ds 6 mm 6 mm 6 mm 6 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart