{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Stainless steel wire | |
Brush ⌀ D1 | 60 mm | |
Bristle thickness | 0.3 mm | |
Bristle width L1 | 15 mm | |
Length of brush section H1 | 17 mm | |
Shank ⌀ Ds | 6 mm | |
Twisted knotting | waved | |
maximum speed | 15,000 min-1 | |
Type of product | Wheel brush |
Article number | 574200 60X15 | |
EAN / GTIN | 4017359007167 | |
Manufacturer number | 416363 |
This article |
Recommendations |
|
---|---|---|
Wheel brush with shank Stainless steel wire 0.30 mm 60X15 mm |
||
Bristle width L1 | 15 | 15 |
Brush material | Stainless steel wire | Stainless steel wire |
Bristle thickness | 0.3 | 0.2 |
maximum speed | 15,000 | 15,000 |
Twisted knotting | waved | waved |
Type of product | Wheel brush | Wheel brush |
Shank ⌀ Ds | 6 | 6 |