{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Steel wire | |
Brush ⌀ D1 | 30 mm | |
Bristle thickness | 0.3 mm | |
Bristle width L1 | 6 mm | |
Length of brush section H1 | 6 mm | |
Shank ⌀ Ds | 6 mm | |
Twisted knotting | waved | |
maximum speed | 20,000 min-1 | |
Type of product | Wheel brush |
Article number | 574000 30X6 | |
EAN / GTIN | 4017359008720 | |
Manufacturer number | 413162 |
This article |
Recommendations |
||
---|---|---|---|
Wheel brush with shank Steel wire 0.30 mm 30X6 mm |
|||
Length of brush section H1 | 6 | 6 | 6 |
Bristle thickness | 0.3 | 0.3 | 0.2 |
Brush ⌀ D1 | 30 | 30 | 30 |
maximum speed | 20,000 | 20,000 | 20,000 |
Twisted knotting | waved | waved | waved |
Type of product | Wheel brush | Wheel brush | Wheel brush |
Shank ⌀ Ds | 6 | 6 | 6 |