• The item cannot be ordered due to missing prices.

Wheel brush with shank Steel wire 0.20 mm, Brush ⌀ D1× bristle width L1: 30X6mm

Article no.: 574150 30X6

Select article variation and quantity

Brush ⌀ D1× bristle width L1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush material Steel wire
Brush ⌀ D1 30 mm
Bristle thickness 0.2 mm
Bristle width L1 6 mm
Length of brush section H1 6 mm
Shank ⌀ Ds 6 mm
Twisted knotting waved
maximum speed 20,000 min-1
Type of product Wheel brush

Identification numbers & Classifications

Article number 574150 30X6
EAN / GTIN 4067263907046
Manufacturer number 574150 30X6

Description

Version:

Waved special high quality wire, shank ⌀ 6 mm.

Application:

For portable grinders, on flexible drive machines or drills for brushing surfaces. High speeds improve the brush performance.
For removal of rust and scale, and for cleaning

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart