• The item cannot be ordered due to missing prices.

Bristle-Brush type A ⌀ 150 mm 80

Article no.: 573565 80

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code Ceramic
Grit 80
Brush ⌀ D1 150 mm
Brush width 12 mm
Manufacturer's designation BB-ZB
Colour yellow
maximum speed 6,000 min-1
Type of product Wheel brush

Identification numbers & Classifications

Article number 573565 80
EAN / GTIN 480112760694
Manufacturer number 27606N

Description

Version:

Cast special cleaning brushes are homogeneous grinding bodies with a mixture of precision-formed ceramic grit and Aluminium Oxide, and an exceptionally long working life. Extremely flexible and versatile.
The radial bristle brush consists of individual segments (approx. 1.6 mm wide).
With oblique bristles (type A) for powerful performance.

Application:

Ensure the correct direction of rotation.
On virtually all materials, with the highest possible safety. Removal of rust, remains of adhesive, paint, light scratches and burrs. For smoothing, finishing, polishing, cleaning, and deburring.
Bore ⌀ 25.4 mm, with reducer rings ⌀ 22.23 / 19 / 15.6 / 12.7 mm supplied. Extendable to any width with adaptor No. 573580. For use on double grinding machines or on straight grinders on flexible shafts with mandrel No. 556380 size 1.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart