• The item cannot be ordered due to missing prices.

Mandrel 1-2

Article no.: 556380 1-2

Select article variation and quantity

Number of discs to be clamped Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank ⌀ 8 mm
    Clamping range 0 mm - 26 mm
    Number of discs to be clamped 1 - 2
    Type of product Mandrel

    Identification numbers & Classifications

    Article number 556380 1-2
    EAN / GTIN 8711428101683
    Manufacturer number 7000038378

    Description

    Version:

    Mandrel (stainless steel).

    Suitable for:

    Coarse cleaning discs No. 555930 - 555946,
    Abrasive brushes No. 573555 / 573565 with bore ⌀ 13 mm.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart