• The item cannot be ordered due to missing prices.

Wheel brush Steel wire 0.50 mm, Brush ⌀ D1× bore ⌀ d1 / thread M: 178X22mm

Article no.: 571203 178X22

Select article variation and quantity

Brush ⌀ D1× bore ⌀ d1 / thread M (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush material Steel wire
Brush ⌀ D1 178 mm
Bore ⌀ d1 22 mm
Bristle thickness 0.5 mm
Bristle width L1 14 mm
Length of brush section H1 38 mm
Number of twisted knots 38
maximum speed 12,500 min-1
Type of product Wheel brush

Identification numbers & Classifications

Article number 571203 178X22
EAN / GTIN 4067263906599
Manufacturer number 571203 178X22

Description

Version:

Straight round brush with smooth wire 0.50 mm, knotted and firmly crimped into the steel body. Very aggressive brushing effect with high wear resistance.

Application:

For heavy brush work, e.g. descaling, removing rust, removing paint, roughening, cleaning metal parts, also for cleaning formwork boards.
Left knotted, reliably avoids premature unwinding.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart