{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Steel wire | |
Brush ⌀ D1 | 125 mm | |
Thread M | M14 | |
Bristle thickness | 0.5 mm | |
Bristle width L1 | 14 mm | |
Length of brush section H1 | 29 mm | |
Number of twisted knots | 20 | |
maximum speed | 12,500 min-1 | |
Type of product | Wheel brush |
Article number | 571203 125XM14 | |
EAN / GTIN | 4067263906582 | |
Manufacturer number | 571203 125XM14 |
This article |
Recommendations |
||
---|---|---|---|
Wheel brush Steel wire 0.50 mm, Brush ⌀ D1× bore ⌀ d1 / thread M: 125XM14mm |
|||
Number of twisted knots | 20 | 20 | 20 |
Bristle width L1 | 14 mm | 14 mm | 14 mm |
Length of brush section H1 | 29 mm | 29 mm | 29 mm |
Brush material | Steel wire | Steel wire | Stainless steel wire |
Brush ⌀ D1 | 125 mm | 125 mm | 125 mm |
Thread M | M14 | M14 | M14 |
Type of product | Wheel brush | Wheel brush | Wheel brush |