• The item cannot be ordered due to missing prices.

Wire wheel brush (green) Stainless steel wire 0.30 mm, Brush ⌀ D1× bristle width L1: 150X22mm

Article no.: 570200 150X22

Select article variation and quantity

Brush ⌀ D1× bristle width L1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush ⌀ D1 150 mm
Brush width 20 mm
Bore ⌀ d1 40 mm
Reducing ring ⌀ 12.7 / 16 / 20 / 22.2 / 25.4 / 32 mm
Length of brush section H1 33 mm
maximum speed 6,000 min-1
Type of product Wheel brush

Identification numbers & Classifications

Article number 570200 150X22
EAN / GTIN 4017359047408
Manufacturer number 344362

Description

Version:

Waved wire firmly crimped into the steel body. High density, high concentricity, and good wear resistance. Adaptable to various different mounting bores by use of interchangeable reducing rings (supplied).

Application:

Use on bench grinder or polishing machines, or on machines with flexible drive heads.
For roughening, cleaning, removing rust, and scale etc.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart