{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush ⌀ D1 | 125 mm | |
Brush width | 20 mm | |
Bore ⌀ d1 | 40 mm | |
Reducing ring ⌀ | 12.7 / 16 / 20 / 22.2 / 25.4 / 32 mm | |
Bristle thickness | 0.35 mm | |
Length of brush section H1 | 27 mm | |
maximum speed | 6,000 min-1 | |
Type of product | Wheel brush |
Article number | 570200 125X23 | |
EAN / GTIN | 4017359004630 | |
Manufacturer number | 334362 |
This article |
Recommendations |
|
---|---|---|
Wire wheel brush (green) Stainless steel wire 0.30 mm 125X23 mm |
||
Length of brush section H1 | 27 | 27 |
Brush ⌀ D1 | 125 | 125 |
Brush width | 20 | 20 |
maximum speed | 6,000 | 6,000 |
Reducing ring ⌀ | 12.7 / 16 / 20 / 22.2 / 25.4 / 32 | 12.7 / 16 / 20 / 22.2 / 25.4 / 32 |
Type of product | Wheel brush | Wheel brush |
Bore ⌀ d1 | 40 | 40 |