• The item cannot be ordered due to missing prices.

Mini-linishing belt ⌀ 90×100 mm, SC-BF, Grit equivalent: 180

Article no.: 568561 180

Select article variation and quantity

Grit equivalent Unit price incl. VAT

Availability

  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grit equivalent 180
Iron, sulphur and chlorine constituents < 0.1 %
Linishing belt ⌀ 90 mm
Linishing belt width 100 mm
Linishing belt length 289 mm
Manufacturer's designation SC-BF
Version A medium
Colour red
Type of product Linishing belt

Identification & Classification

Article number 568561 180
EAN / GTIN 4001895524578
Manufacturer number 7000068172
Manufacturer 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
Uni
 
dry
 

Description

Version:

Mini linishing belts ⌀ 90×100 mm (289×100 mm).
Fleece mini-linishing belts for blending in, matting and finishing.
With film backing, for light-duty use on all backing rollers.

Application:

For use on surface grinding and burnishing machines with backing rollers No. 568570568577 (mounting bore ⌀ 19 mm). Maximum speed 5000 rpm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart