{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit equivalent | 100 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Linishing belt ⌀ | 90 mm | |
Linishing belt width | 100 mm | |
Linishing belt length | 289 mm | |
Manufacturer's designation | SC-BF | |
Version | A coarse | |
Colour | brown | |
Type of product | Linishing belt |
Article number | 568561 100 | |
EAN / GTIN | 4001895524561 | |
Manufacturer number | 7100219069 |
This article |
Recommendations |
|
---|---|---|
Mini-linishing belt ⌀ 90×100 mm 100 |
||
Version | A coarse | A coarse |
Colour | brown | brown |
Grit equivalent | 100 | 100 |
Linishing belt width | 100 | 100 |
Linishing belt length | 289 | 320 |
Linishing belt ⌀ | 90 | 100 |
Type of product | Linishing belt | Linishing belt |