• The item cannot be ordered due to missing prices.

Mini-linishing belt ⌀ 90×100 mm 400

Article no.: 568556 400

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Aluminium oxide
Grinding medium code A
Grit 400
Iron, sulphur and chlorine constituents < 0.1 %
Linishing belt ⌀ 90 mm
Linishing belt width 100 mm
Manufacturer's designation KK770J
Propulsive equipment Burnishing machine
maximum speed 5,000 min-1
Type of product Linishing belt

Identification numbers & Classifications

Article number 568556 400
EAN / GTIN 4018875275672
Manufacturer number 727567

Application Table

Alu Mg
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
CuZn
 
Paint
 
dry
 

Description

Version:

Compact grit is a composite of many different individual aluminium oxide grit particles. Continual exposure of fresh abrasive grit achieves consistent grinding results and long service life. For fine grinding of high-alloy steels, chrome-nickel steels, titanium alloys etc.
Mini linishing belts ⌀ 90×100 mm (289×100 mm).

Application:

For use on surface grinding and burnishing machines with backing rollers No. 568570568577 (mounting bore ⌀ 19 mm). Maximum speed 5000 rpm.
Open grit distribution requires only slight applied pressure, even wear.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart