• The item cannot be ordered due to missing prices.

Mini-linishing belt ⌀ 90×100 mm 240

Article no.: 568556 240

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding media Aluminium oxide
    Grinding medium code A
    Grit 240
    Iron, sulphur and chlorine constituents < 0.1 %
    Linishing belt ⌀ 90 mm
    Linishing belt width 100 mm
    Manufacturer's designation KK770J
    Propulsive equipment Burnishing machine
    maximum speed 5,000 min-1
    Type of product Linishing belt

    Identification numbers & Classifications

    Article number 568556 240
    EAN / GTIN 4018875275573
    Manufacturer number 727557

    Application Table

    Alu Mg
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    CuZn
     
    Paint
     
    dry
     

    Description

    Version:

    Compact grit is a composite of many different individual aluminium oxide grit particles. Continual exposure of fresh abrasive grit achieves consistent grinding results and long service life. For fine grinding of high-alloy steels, chrome-nickel steels, titanium alloys etc.
    Mini linishing belts ⌀ 90×100 mm (289×100 mm).

    Application:

    For use on surface grinding and burnishing machines with backing rollers No. 568570568577 (mounting bore ⌀ 19 mm). Maximum speed 5000 rpm.
    Open grit distribution requires only slight applied pressure, even wear.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart