• The item cannot be ordered due to missing prices.

Polishing roller (felt) MED

Article no.: 568495 MED

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media backing Felt
Degree of hardness medium
Roller ⌀ 100 mm
Roller width 100 mm
Bore ⌀ 19 mm
recommended speed 1,900 min-1
Type of product Polishing roller

Identification numbers & Classifications

Article number 568495 MED
EAN / GTIN 4045197890757
Manufacturer number 568495 MED

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
Plastic, GRP
 
wet maximum
 

Description

Version:

Felt arranged in a fan-form. Dimension ⌀ 100×100 mm, bore ⌀ 19 mm with multiple splines.

Application:

Large-area polishing work with enhanced flexibility and conformity to contours. Successive use of medium-hard and soft grades allows creation of a top-class mirror finish.

Note:

Felt fan-form polishing rollers must be used in conjunction with grinding and polishing pastes such as No. 552250 / 555740.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart