• The item cannot be ordered due to missing prices.

Grinding compound SiC, Grit SiC grinding compound: 150

Article no.: 552250 150

Select article variation and quantity

Grit SiC grinding compound Unit price incl. VAT
  • Grinding medium code: SiC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Silicon carbide (SiC)
Grinding medium code SiC
SiC grinding compound grit class 150
Grit equivalent 55 µm - 88 µm
Grit designation medium − fine
Contents 400 g
Type of product Grinding compound

Identification numbers & Classifications

Article number 552250 150
EAN / GTIN 4045197240101
Manufacturer number 552250 150

Application Table

Alu Mg
 
5
Steel < 900 N/mm²
 
5
Steel < 1400 N/mm²
 
5
Steel < 55 HRC
 
5
Steel < 60 HRC
 
5
Steel < 67 HRC
 
5
INOX
 
5
Ti
 
5
GG(G)
 
5
CuZn
 
5
wet maximum
 

Description

Version:

Grinding compound (oil-soluble) with silicon carbide (SiC), contents 400 g.

Application:

For polishing ground surfaces.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart