• The item cannot be ordered due to missing prices.

Velour-backed abrasive disc ABRANET® 320

Article no.: 567803 320
  • Minimum order quantity 50 Piece
  • Order steps: 50 Piece

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • maximum circumferential speed: 40

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ABRANET®
    Grinding media Aluminium Oxide (A)
    Grinding medium code A
    Grit 320
    Grinding media backing Polyamide fabric
    Iron, sulphur and chlorine constituents < 0.1 %
    Disc ⌀ 34 mm
    maximum circumferential speed 40 m/s
    Type of product Velour-backed abrasive disc

    Identification numbers & Classifications

    Article number 567803 320
    EAN / GTIN 6416868362817
    Manufacturer number 5420905032

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    CuZn
     
    Plastic, GRP
     
    Wood
     
    Paint
     
    dry
     

    Description

    Version:

    Velour-backed abrasive discs consisting of a mesh structure of polyamide fabric containing thousands of holes and coated with abrasive grit.

    Advantage:

    • Dust−free grinding: very low workplace and environmental loading.
    • No clogging of the grinding disc (surface defects and dust balls are avoided).
    • Guaranteed improved surface finishes with less grinding media consumption.
    • High effectiveness − the removal rate increases by several orders of magnitude depending on the surface.

    Application:

    Grinding of paints, fillers primers, (fibre-reinforced) plastics, non-ferrous metals and aluminium alloys, furniture components.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart