{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | ABRANET® | |
Grinding media | Aluminium Oxide (A) | |
Grinding medium code | A | |
Grit | 240 | |
Grinding media backing | Polyamide fabric | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 34 mm | |
maximum circumferential speed | 40 m/s | |
Type of product | Velour-backed abrasive disc |
Article number | 567803 240 | |
EAN / GTIN | 6416868362657 | |
Manufacturer number | 5420905025 |
This article |
Recommendations |
|
---|---|---|
Velour-backed abrasive disc ABRANET® 240 |
||
Iron, sulphur and chlorine constituents | < 0.1 | < 0.1 |
Grit | 240 | 240 |
maximum circumferential speed | 40 | 40 |
Disc ⌀ | 34 | 150 |
Grinding medium code | A | A |
Serie | ABRANET® | |
Type of product | Velour-backed abrasive disc | Velour-backed abrasive disc |