{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | 775L | |
Grinding media | Cubitron™ II | |
Grinding medium code | Stainless steel | |
Grit | 220 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 150 mm | |
maximum circumferential speed | 40 m/s | |
Type of product | Velour-backed abrasive disc |
Article number | 567793 220 | |
EAN / GTIN | 50051125870899 | |
Manufacturer number | 7100064274 |
This article |
Recommendations |
|||
---|---|---|---|---|
Velour-backed abrasive disc (CER) Hookit 775L No holes, ⌀ 150 mm, Grit: 220 |
||||
Iron, sulphur and chlorine constituents | < 0.1 % | < 0.1 % | < 0.1 % | < 0.1 % |
Grit | 220 | 220 | 220 | 220 |
maximum circumferential speed | 40 m/s | 40 m/s | 40 m/s | 40 m/s |
Disc ⌀ | 150 mm | 150 mm | 150 mm | 150 mm |
Grinding media | Cubitron™ II | Aluminium Oxide grit (A) | Aluminium Oxide grit (A) | |
Grinding medium code | Stainless steel | A | A | A |
Type of product | Velour-backed abrasive disc | Velour-backed abrasive disc | Velour-backed abrasive disc | Velour-backed abrasive disc |