• The item cannot be ordered due to missing prices.

Velour-backed abrasive disc (CER) Hookit 775L No holes, ⌀ 150 mm, Grit: 180

Article no.: 567793 180

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Stainless steel
  • Iron, sulphur and chlorine constituents: < 0.1
  • maximum circumferential speed: 40

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series 775L
Grinding media Cubitron™ II
Grinding medium code Stainless steel
Grit 180
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 150 mm
maximum circumferential speed 40 m/s
Type of product Velour-backed abrasive disc

Identification numbers & Classifications

Article number 567793 180
EAN / GTIN 30051125870406
Manufacturer number 7100064272

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

With stable film backing. Dust-repellent coating prevents premature clogging.

Advantage:

  • More uniform surface finish due to outstanding grit support.
  • Improved tear resistance when the edges are stressed.

Application:

High-quality aluminium oxide abrasive grit (A) for general coarse, intermediate and finishing use.
Cubitron™ II precision grit with the advantage of quicker material removal and more consistent surface finish on large areas (sheet metal work).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart