{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | A | |
Grit | 320 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 150 mm | |
Manufacturer's designation | 544 C3K | |
Propulsive equipment | Angle grinder | |
maximum circumferential speed | 40 m/s | |
Type of product | Velour-backed abrasive disc |
Article number | 567725 320 | |
EAN / GTIN | 4002748779350 | |
Manufacturer number | 177935 |
This article |
Recommendations |
|||
---|---|---|---|---|
Paper velour-backed abrasive disc (A), ⌀ 150 mm, Grit: 320 |
||||
Iron, sulphur and chlorine constituents | < 0.1 % | < 0.1 % | < 0.1 % | < 0.1 % |
maximum circumferential speed | 40 m/s | 40 m/s | 40 m/s | 40 m/s |
Grinding medium code | A | A | A | A |
Type of product | Velour-backed abrasive disc | Velour-backed abrasive disc | Velour-backed abrasive disc | Velour-backed abrasive disc |