{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | A | |
Grit | 60 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 115 mm | |
Manufacturer's designation | 540 FK | |
Propulsive equipment | Angle grinder | |
maximum circumferential speed | 40 m/s | |
Type of product | Velour-backed abrasive disc |
Article number | 567705 60 | |
EAN / GTIN | 4002748776847 | |
Manufacturer number | 177684 |