• The item cannot be ordered due to missing prices.

Polishing disc (SiC) 800

Article no.: 566970 800

Select article variation and quantity

Grit Unit price incl. VAT
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: flat
  • Bore ⌀: 22.23
  • optimised for material: INOX; Non-ferrous metals; Steel
  • maximum circumferential speed: 30

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Iron, sulphur and chlorine constituents < 0.1 %
Shape description flat
Bore ⌀ 22.23 mm
optimised for material INOX; Non-ferrous metals; Steel
maximum circumferential speed 30 m/s
Type of product Polishing wheel

Identification numbers & Classifications

Article number 566970 800
EAN / GTIN 4045197973337
Manufacturer number 566970 800

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
dry
 

Description

Version:

Resilient polyurethane discs incorporating SiC grit.

Application:

For working on larger surfaces. Successive use of the various grades of grit allows the generation of fine mirror finishes. No polishing paste required.
Fine mirror finish.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart