{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Iron, sulphur and chlorine constituents | < 0.1 % | |
Shape description | flat | |
Bore ⌀ | 22.23 mm | |
optimised for material | INOX; Non-ferrous metals; Steel | |
maximum circumferential speed | 30 m/s | |
Type of product | Polishing wheel |
Article number | 566970 240 | |
EAN / GTIN | 4045197973313 | |
Manufacturer number | 566970 240 |