{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 125 mm | |
incl. clamping nut | yes | |
suitable for disc ⌀ | 125 mm | |
maximum circumferential speed | 80 m/s | |
maximum speed | 12,500 min-1 | |
Type of product | Backing pad |
Article number | 566692 125 | |
EAN / GTIN | 4046719523818 | |
Manufacturer number | 7000061712 |
This article |
Recommendations |
|
---|---|---|
Fibre disc backing pad flexible/smooth, External ⌀: 125mm |
||
External ⌀ | 125 mm | 125 mm |
Thread | M14 | |
Degree of hardness | hard | |
maximum speed | 12,500 min-1 | 12,500 min-1 |
maximum circumferential speed | 80 m/s | 80 m/s |
suitable for disc ⌀ | 125 mm | |
Type of product | Backing pad | Backing pad |