{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Degree of hardness | hard | |
External ⌀ | 180 mm | |
Thread | M14 | |
maximum speed | 8,500 min-1 | |
Type of product | Backing pad |
Article number | 566688 180 | |
EAN / GTIN | 4018875763872 | |
Manufacturer number | 776387 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Fibre disc backing pad TURBO PAD 3 hard/ribbed 180 mm |
||
External ⌀ | 180 | 180 |
Thread | M14 | M14 |
Degree of hardness | hard | hard |
maximum speed | 8,500 | 8,500 |
maximum circumferential speed | 80 | |
Type of product | Backing pad | Backing pad |