{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 117 mm | |
incl. clamping nut | yes | |
suitable for disc ⌀ | 125 mm | |
maximum circumferential speed | 80 m/s | |
maximum speed | 12,500 min-1 | |
Type of product | Backing pad |
Article number | 566650 117 | |
EAN / GTIN | 2050001032171 | |
Manufacturer number | 566650 117 |
This article |
Recommendations |
|
---|---|---|
ISO backing pad flexible/smooth, External ⌀: 117mm |
on request
In stock
785 pieces in stock
85,52 DKK
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ | 117 mm | 125 mm |
maximum speed | 12,500 min-1 | 12.500 min-1 |
Type of product | Backing pad | Støtteskive |