• The item cannot be ordered due to missing prices.

Cubitron™ II fibre disc (CER) 987C, ⌀ 178 mm, Grit: 80

Article no.: 566491 80

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • Bore ⌀: 22.23
  • optimised for material: INOX; Aluminium
  • maximum circumferential speed: 80

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Cubitron™II
Grinding media Cubitron™ II
Grinding medium code Ceramic
Grit 80
Grinding media backing Vulcanised fibre
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 178 mm
Bore ⌀ 22.23 mm
optimised for material INOX; Aluminium
maximum circumferential speed 80 m/s
maximum speed 8,500 min-1
Type of product Fibre disc

Identification numbers & Classifications

Article number 566491 80
EAN / GTIN 30051141277432
Manufacturer number 7000045187

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
dry
 

Description

Version:

The grinding aid is an additive which ensures cool grinding without discolouration and reduces the need to add lubricants.
The precision-formed high-performance abrasive grit in 3M™ products consist of defined ceramic triangles optimally arranged on the grinding surface. Greatly increased material removal rate with very long working life. Even surface finish.
Extremely tear-resistant but very flexible vulcanised fibre. Bore diameter 22.23 mm and crossed slots.
Top type Cubitron™ II. Maximum material removal rate.

Application:

For the machining of stainless steel, aluminium, titanium and nickel alloys.
Limited to maximum 80 m/s circumferential speed with backing pads No. 566690 / 566692 on angle grinders. The quick-cutting grit permits comfortable and ergonomic working without the need to exert great pressure. At the same time the high removal rate of 3M™ fibre discs makes them a real alternative to roughing discs and flap discs.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart