{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Cubitron™II | |
Grinding media | Cubitron™ II | |
Grinding medium code | Ceramic | |
Grit | 36 | |
Grinding media backing | Vulcanised fibre | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 178 mm | |
Bore ⌀ | 22.23 mm | |
Manufacturer's designation | 987C | |
optimised for material | INOX; Aluminium | |
maximum circumferential speed | 80 m/s | |
maximum speed | 8,500 min-1 | |
Type of product | Fibre disc |
Article number |
566491 36
Copy |
|
EAN / GTIN |
30051141277449
Copy |
|
Manufacturer number |
7000045188
Copy |
|
Manufacturer | 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de |