• The item cannot be ordered due to missing prices.

Flap wheel M14 Fabric (A) 80

Article no.: 566350 80

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Thread: M14
  • optimised for material: INOX; Steel
  • maximum circumferential speed: 80

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Standard aluminium oxide (A)
Grinding medium code A
Grit 80
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 125 mm
Disc thickness 20 mm
Thread M14
optimised for material INOX; Steel
maximum circumferential speed 80 m/s
Type of product Flap wheel

Identification numbers & Classifications

Article number 566350 80
EAN / GTIN 4045197345820
Manufacturer number 566350 80

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
dry
 

Description

Version:

Strips arranged in a fan form around the axis of the tool. M14 direct mounting. Extremely flexible.
Abrasive cloth, regular aluminium oxide (A).

Application:

For fine abrasion of convex surfaces.

Downloads & documents

Compare with similar products

This article


Recommendations


Flap wheel M14 Fabric (A) 80

Flap wheel M14 Fabric (A) 80

Iron, sulphur and chlorine constituents < 0.1
Grit 80 80
Disc ⌀ 125 165
Disc thickness 20 30
Grinding media Standard aluminium oxide (A) Standard aluminium oxide (A)
Grinding medium code A A
Type of product Flap wheel Abrasive strip wheel

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart