{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Standard aluminium oxide (A) | |
Grinding medium code | A | |
Grit | 120 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 125 mm | |
Disc thickness | 20 mm | |
Thread | M14 | |
optimised for material | INOX; Steel | |
maximum circumferential speed | 80 m/s | |
Type of product | Flap wheel |
Article number | 566350 120 | |
EAN / GTIN | 4045197345837 | |
Manufacturer number | 566350 120 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Flap wheel M14 Fabric (A) 120 |
||
Grit | 120 | 120 |
optimised for material | INOX ;Steel | |
Disc ⌀ | 125 | 165 |
Disc thickness | 20 | 30 |
Grinding media | Standard aluminium oxide (A) | Standard aluminium oxide (A) |
Grinding medium code | A | A |
Type of product | Flap wheel | Abrasive strip wheel |