Abrasive flap disc for stainless steel, POLIFAN-CURVE (CER), Disc ⌀×Width: 125X14mm

Article no.: 566325 125X14
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR  2,071.09 / Piece
  • from 10 Piece
    INR  1,725.43 / Piece
on request
In stock Available in 11-14 working days
1,144 pieces in stock 1,144 pieces available in 11-14 working days

Select article variation and quantity

Disc ⌀×Width (mm) Unit price incl. VAT

Availability

  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: radial
  • Bore ⌀: 22.23
  • optimised for material: INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code Ceramic
Grit 60
Iron, sulphur and chlorine constituents < 0.1 %
Shape description radial
Disc ⌀ 125 mm
Width at radius 11 mm
Disc thickness 14 mm
Bore ⌀ 22.23 mm
for weld fillet radii > 5 mm
optimised for material INOX
maximum circumferential speed 80 m/s
Type of product Abrasive flap disc

Identification & Classification

Article number 566325 125X14
EAN / GTIN 4007220790168
Manufacturer number 67689056
Manufacturer August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
dry
 

Description

Version:

Flap disc for highly demanding grinding of fillet welds. The radial design with special arrangement of the segments enables optimum application of the abrasive material on the radius. High metal removal rate, service life, and shape stability.
SGP CURVE STEELOX (CER) in 60 grit for fine surfaces and cool grinding on materials with poor thermal conductivity.

Application:

Precise grinding out of weld fillet geometries, chamfering, deburring.
Medium width version (M) for fillet welds > 5 mm.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart