• The item cannot be ordered due to missing prices.

Abrasive flap disc for stainless steel, POLIFAN-CURVE (CER), Disc ⌀×Width: 115X16mm

Article no.: 566325 115X16

Select article variation and quantity

Disc ⌀×Width (mm) Unit price incl. VAT
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: radial
  • Bore ⌀: 22.23
  • optimised for material: INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code Ceramic
Grit 60
Iron, sulphur and chlorine constituents < 0.1 %
Shape description radial
Disc ⌀ 115 mm
Width at radius 14 mm
Disc thickness 16 mm
Bore ⌀ 22.23 mm
for weld fillet radii > 8 mm
optimised for material INOX
maximum circumferential speed 80 m/s
Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 566325 115X16
EAN / GTIN 4007220827451
Manufacturer number 4007220827451

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
dry
 

Description

Version:

Flap disc for highly demanding grinding of fillet welds. The radial design with special arrangement of the segments enables optimum application of the abrasive material on the radius. High metal removal rate, service life, and shape stability.
SGP CURVE STEELOX (CER) in 60 grit for fine surfaces and cool grinding on materials with poor thermal conductivity.

Application:

Precise grinding out of weld fillet geometries, chamfering, deburring.
Wide version (L) for fillet welds > 8 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart