• The item cannot be ordered due to missing prices.

Special flap disc (ZA) with overlap between strips, 115 mm ⌀, Grit: 80

Article no.: 566290 80

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: ZA
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: dished with overlap between strips
  • Bore ⌀: 22.23
  • optimised for material: INOX; Steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code ZA
Grit 80
Iron, sulphur and chlorine constituents < 0.1 %
Shape description dished with overlap between strips
Disc ⌀ 115 mm
Bore ⌀ 22.23 mm
optimised for material INOX; Steel
maximum circumferential speed 80 m/s
Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 566290 80
EAN / GTIN 4045197720436
Manufacturer number 566290 80

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
Uni
 
dry
 

Description

Version:

Flap disc with extra large overlap between strips (10 mm). High metal removal rate and service life due to the use of high-quality Zirconium Aluminium Oxide (ZA) on robust mixed fabric. With active coating for cool cutting.
  • Dished shape − for dressing edges/welds and surface grinding with approach angles 15−25°.

Application:

Ideal for grinding tasks alternating between surface grinding and contour grinding and for use in inaccessible places such as grinding out of weld fillets.

Downloads & documents

Compare with similar products

This article


Recommendations


Special flap disc (ZA) with overlap between strips, 115 mm ⌀, Grit: 80

Special flap disc (ZA) with overlap between strips, 115 mm ⌀, Grit: 80

Bore ⌀ 22.23 mm 22.23 mm 22.23 mm 22.23 mm
Iron, sulphur and chlorine constituents < 0.1 % < 0.1 % < 0.1 % < 0.1 %
Shape description dished with overlap between strips dished dished dished
maximum circumferential speed 80 m/s 80 m/s 80 m/s 80 m/s
Disc ⌀ 115 mm 115 mm 115 mm 115 mm
Grinding medium code ZA Ceramic ZA ZA
Type of product Abrasive flap disc Abrasive flap disc Abrasive flap disc Abrasive flap disc

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart