• The item cannot be ordered due to missing prices.

Special flap disc (ZA) with overlap between strips, 115 mm ⌀, Grit: 60

Article no.: 566290 60

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: ZA
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: dished with overlap between strips
  • Bore ⌀: 22.23
  • optimised for material: INOX; Steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code ZA
Grit 60
Iron, sulphur and chlorine constituents < 0.1 %
Shape description dished with overlap between strips
Disc ⌀ 115 mm
Bore ⌀ 22.23 mm
optimised for material INOX; Steel
maximum circumferential speed 80 m/s
Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 566290 60
EAN / GTIN 4045197720429
Manufacturer number 566290 60

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
Uni
 
dry
 

Description

Version:

Flap disc with extra large overlap between strips (10 mm). High metal removal rate and service life due to the use of high-quality Zirconium Aluminium Oxide (ZA) on robust mixed fabric. With active coating for cool cutting.
  • Dished shape − for dressing edges/welds and surface grinding with approach angles 15−25°.

Application:

Ideal for grinding tasks alternating between surface grinding and contour grinding and for use in inaccessible places such as grinding out of weld fillets.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart