{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | Ceramic | |
Grit | 40 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Shape description | flat-dished | |
Disc ⌀ | 178 mm | |
Bore ⌀ | 22.23 mm | |
Backing pad | Sheet steel pad | |
optimised for material | INOX | |
maximum circumferential speed | 80 m/s | |
Type of product | Abrasive flap disc |
Article number | 565423 40 | |
EAN / GTIN | 4027497388875 | |
Manufacturer number | A27201780400050 |
This article |
Recommendations |
|
---|---|---|
Abrasive flap disc SLTT (CER), flat-dished for stainless steel 40 |
||
Bore ⌀ | 22.23 | 22.23 |
Iron, sulphur and chlorine constituents | < 0.1 | < 0.1 |
maximum circumferential speed | 80 | 80 |
optimised for material | INOX | INOX |
Disc ⌀ | 178 | 178 |
Grinding medium code | Ceramic | Ceramic |
Type of product | Abrasive flap disc | Abrasive flap disc |