• The item cannot be ordered due to missing prices.

Abrasive flap disc long life CER, conical 40

Article no.: 565226 40

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: dished
  • Bore ⌀: 22.23
  • optimised for material: INOX

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding media Ceramic grit (CER)
    Grinding medium code Ceramic
    Grit 40
    abrasive, cooling coating yes
    Iron, sulphur and chlorine constituents < 0.1 %
    Shape description dished
    Disc ⌀ 178 mm
    Bore ⌀ 22.23 mm
    optimised for material INOX
    maximum circumferential speed 80 m/s
    Type of product Abrasive flap disc

    Identification numbers & Classifications

    Article number 565226 40
    EAN / GTIN 4062406159245
    Manufacturer number 565226 40

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Uni
     
    dry
     

    Description

    Version:

    • High-quality self-sharpening ceramic grit (CER) for maximum abrasive power and low contact pressure.
    • Active coating for cool cutting.
    • Sturdy poly-cotton mixed fabric for ideal wear characteristics and stability, even when used on edges.
    • Ergonomic and vibration-damping polyester plastic backing pad (can be reset).
    • Best results on high-power angle grinders.

    long life - very closely spaced flap strips, for maximum tool life.

    Application:

    General purpose abrasive disc operations, surface abrasion, material removal and edge smoothing.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart