{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Ceramic grit (CER) | |
Grinding medium code | Ceramic | |
Grit | 80 | |
abrasive, cooling coating | yes | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Shape description | dished | |
Disc ⌀ | 178 mm | |
Bore ⌀ | 22.23 mm | |
optimised for material | INOX | |
maximum circumferential speed | 80 m/s | |
Type of product | Abrasive flap disc |
Article number | 565226 80 | |
EAN / GTIN | 4062406159269 | |
Manufacturer number | 565226 80 |
This article |
Recommendations |
||
---|---|---|---|
Abrasive flap disc long life CER, conical 80 |
|||
Bore ⌀ | 22.23 | 22.23 | 22.23 |
Shape description | dished | dished | flat |
maximum circumferential speed | 80 | 80 | 80 |
optimised for material | INOX | INOX ;Steel | INOX ;Steel |
Grinding media | Ceramic grit (CER) | Zirconium abrasive (ZA) | Zirconium abrasive (ZA) |
Grinding medium code | Ceramic | ZA | ZA |
Type of product | Abrasive flap disc | Abrasive flap disc | Abrasive flap disc |