• The item cannot be ordered due to missing prices.

Rough grinding disc “2 in 1”, Disc ⌀×disc width: 230X8mm

Article no.: 560500 230X8

Select article variation and quantity

Disc ⌀×disc width (mm) Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Bore ⌀: 22.23
  • recommended approach angle: 20-30
  • optimised for material: INOX; Steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Specification A30Q-BF
Iron, sulphur and chlorine constituents < 0.1 %
Disc thickness 8 mm
Disc ⌀ 230 mm
Bore ⌀ 22.23 mm
recommended approach angle 20-30 degrees
optimised for material INOX; Steel
maximum circumferential speed 80 m/s
maximum speed 6,600 min-1
Type of product Rough grinding wheel

Identification numbers & Classifications

Article number 560500 230X8
EAN / GTIN 4045197157447
Manufacturer number 560500 230X8

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
dry
 

Description

Version:

  • Grit, bonding, abrasive additives as well as reinforcement of the rough grinding discs are optimised for maximum metal removal rate and working life in their respective applications.
  • Shapes: Rough grinding discs, depressed centres (shapes 27, 28, 29)
  • Grinding angle 20° to 30°
  • Application: On electric and pneumatic angle grinders with maximum 80 m/s circumferential speed for grinding welds, surfaces, and edges.

Rough grinding disc for steel and stainless steel with long working life and high metal removal rate.
Specification: A30Q-BF.

Downloads & documents

Compare with similar products

This article


Recommendations


Rough grinding disc “2 in 1”, Disc ⌀×disc width: 230X8mm

Rough grinding disc “2 in 1”, Disc ⌀×disc width: 230X8mm

Bore ⌀ 22.23 mm 22.23 mm 22.23 mm
recommended approach angle 20-30 degrees 20-30 degrees 20-30 degrees
maximum circumferential speed 80 m/s 80 m/s 80 m/s
optimised for material INOX; Steel INOX; Steel INOX; Steel
Disc ⌀ 230 mm 230 mm 230 mm
Disc thickness 8 mm 7 mm 7 mm
Grinding medium code A A Ceramic

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart