{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | A | |
Specification | A30Q-BF | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc thickness | 6 mm | |
Disc ⌀ | 150 mm | |
Bore ⌀ | 22.23 mm | |
recommended approach angle | 20-30 degrees | |
optimised for material | INOX; Steel | |
maximum circumferential speed | 80 m/s | |
maximum speed | 10,200 min-1 | |
Type of product | Rough grinding wheel |
Article number | 560500 150X6 | |
EAN / GTIN | 4045197802002 | |
Manufacturer number | 560500 150X6 |