• The item cannot be ordered due to missing prices.

Bench stone for carbide and cast iron Silicon carbide (SiC) coarse / fine, Length×Width: 200X50mm

Article no.: 558825 200X50

Select article variation and quantity

Length×Width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grit 280 / 320; 100
Grit designation coarse / fine
Width 50 mm
Height 25 mm
Length 200 mm
Type of product Bench stone

Identification numbers & Classifications

Article number 558825 200X50
EAN / GTIN 4260496535172

Application Table

Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Stone
 
wet maximum
 
dry
 

Description

Version:

Ceramic bonded combination oilstones, hardness O/ P. One side coarse for roughing, the other side fine for finishing.
Silicon carbide in medium hard bonding. Lower part SiC 280 / 320 grit (fine); upper part SiC 100 grit (coarse).

Application:

For deburring, finish smoothing of irregularities, rounding of edges.

Note:

Special polishing stones for equalising are available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart