• The item cannot be ordered due to missing prices.

Bench stone for carbide and cast iron Silicon carbide (SiC) coarse / fine, Length×Width: 100X25mm

Article no.: 558825 100X25

Select article variation and quantity

Length×Width (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grit designation coarse / fine
Width 25 mm
Height 15 mm
Length 100 mm
Type of product Bench stone

Identification & Classification

Article number 558825 100X25
EAN / GTIN 4260496535202
Manufacturer Franz Schamberger GmbH, Schulstraße 14A, 56412 HEILIGENROTH, Germany, www.schamberger-gmbh.de

Application Table

Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Stone
 
wet maximum
 
dry
 

Description

Version:

Ceramic bonded combination oilstones, hardness O/ P. One side coarse for roughing, the other side fine for finishing.
Silicon carbide in medium hard bonding. Lower part SiC 280 / 320 grit (fine); upper part SiC 100 grit (coarse).

Application:

For deburring, finish smoothing of irregularities, rounding of edges.

Note:

Special polishing stones for equalising are available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart