{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Boron carbide | |
Grit | 400 | |
Grit designation | fine | |
Overall length | 150 mm | |
Segment width | 14 mm | |
Segment length | 35 mm | |
Segment height | 5 mm | |
Colour | green | |
Type of product | Hand lapper |
Article number | 558812 400 | |
EAN / GTIN | 4037073005119 |