Hand lapper, 35×14×5 mm, Grit: 220

Article no.: 558812 220
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
53 pieces in stock 53 pieces available in 11-14 working days

Select article variation and quantity

Grit Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Boron carbide
Grit 220
Grit designation medium
Overall length 150 mm
Segment width 14 mm
Segment length 35 mm
Segment height 5 mm
Colour blue
Type of product Hand lapper

Identification & Classification

Article number 558812 220
EAN / GTIN 4037073005102
Manufacturer Friedrich Müller GmbH, Kirchenweg 17-18, 67808 RANSWEILER, Germany, www.schleifmittelwerk-friedrich-mueller.de/

Application Table

Steel < 67 HRC
 
Carbide (HM)
 
Ti
 
wet maximum
 
dry
 

Description

Version:

Grinding body 35×14×5 mm. Overall length 150 mm.
Boron carbide body with strong edges and surfaces.

Application:

For sharpening, honing, breaking, and rounding carbide edges on turning tools, reamers, milling cutters, drills etc. Also for fine detail lapping of very hard components.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart