• The item cannot be ordered due to missing prices.

Abrasive cloth (A) economy roll, brown KK 114 F, 25 mm × 50 m, Grit: 40

Article no.: 557800 40

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series KK114F
Grinding media Standard aluminium oxide (A)
Grinding medium code A
Grit 40
Grit designation coarse
Economy roll width 25 mm
Economy roll length 50 m
Type of product Abrasive cloth

Identification numbers & Classifications

Article number 557800 40
EAN / GTIN 4018875266458
Manufacturer number 726057

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
Uni
 
dry
 

Description

Version:

Densely woven cotton cloth evenly spread with synthetic resin bonded Aluminium Oxide (A). Very good grit bonding, high abrasion performance and long service life.
Type VSM KK 114 F: Brown fabric, for extremely demanding applications. This grade is particularly supple, resistant to oil and petroleum and can be torn in longitudinal direction to yield clean edges without fraying.
Packaging tape with integral tear-off cutter.

Application:

Predominantly for rubbing down metals by hand, but also suitable for all other materials.

Downloads & documents

Compare with similar products

This article


Recommendations


Abrasive cloth (A) economy roll, brown KK 114 F, 25 mm × 50 m, Grit: 40

Abrasive cloth (A) economy roll, brown KK 114 F, 25 mm × 50 m, Grit: 40

Grit designation coarse coarse
Grit 40
Grinding media Standard aluminium oxide (A) Standard aluminium oxide (A)
Grinding medium code A A
Economy roll width 25 mm 25 mm
Economy roll length 50 m 50 m
Type of product Abrasive cloth Abrasive cloth

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart