{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KK114F | |
Grinding media | Standard aluminium oxide (A) | |
Grinding medium code | A | |
Grit | 150 | |
Grit designation | medium | |
Economy roll width | 25 mm | |
Economy roll length | 50 m | |
Type of product | Abrasive cloth |
Article number | 557800 150 | |
EAN / GTIN | 4018875266519 | |
Manufacturer number | 726651 |
This article |
Recommendations |
|
---|---|---|
Abrasive cloth (A) economy roll, brown KK 114 F 150 |
||
Grit designation | medium | medium |
Grit | 150 | |
Grinding media | Standard aluminium oxide (A) | Standard aluminium oxide (A) |
Grinding medium code | A | A |
Economy roll width | 25 | 25 |
Economy roll length | 50 | 50 |
Type of product | Abrasive cloth | Abrasive cloth |