{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KK24 | |
Grinding media | Standard aluminium oxide (A) | |
Grinding medium code | A | |
Grit | 100 | |
Grit designation | medium | |
Economy roll width | 40 mm | |
Economy roll length | 50 m | |
Type of product | Abrasive cloth |
Article number | 557710 100 | |
EAN / GTIN | 4018875331385 | |
Manufacturer number | 733138 |
This article |
Recommendations |
|
---|---|---|
Abrasive cloth (A) economy roll, blue, normal KK 24, 40 mm × 50 m., Grit: 100 |
||
Grit designation | medium | medium |
Grit | 100 | 100 |
Grinding media | Standard aluminium oxide (A) | Aluminium oxide |
Grinding medium code | A | A |
Economy roll width | 40 mm | 40 mm |
Economy roll length | 50 m | 50 m |
Type of product | Abrasive cloth | Abrasive cloth |