• The item cannot be ordered due to missing prices.

Abrasive paper pack, 50 pieces 8 holes 60

Article no.: 557576 60

Select article variation and quantity

Grit Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grit 60
    Grit designation coarse
    Width 93 mm
    Length 185 mm
    Type of product Hook-and-loop sandpaper

    Identification numbers & Classifications

    Article number 557576 60
    EAN / GTIN 4002748356346
    Manufacturer number 135634

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    CuZn
     
    Plastic, GRP
     
    Wood
     
    Paint
     
    Uni
     
    wet maximum
     
    dry
     

    Description

    Version:

    Flexible B or C paper, containing latex, spread with Aluminium Oxide (542B7 / 542C7). Back with hook and loop fastener for quick change of sheets and high tear resistance.

    Advantage:

    For sanding wood and painted surfaces
    • Outstanding grit bonding − long service life, no premature grit break-away damage to surfaces.
    • Dust-repellent additives prevent clogging with grinding dust.
    • High-quality Aluminium Oxide grit for max. grinding performance right to the end.

    Application:

    Grinding of primed paintwork, fillers, finish paintwork together with deburring and roughening of plastic components and general preparation of wood.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart